Shop All Sockets
Williams
3/8" Drive, T25 SAE Socket
Mfr # 35182
Zoro # G7125931
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric SAE
- Overall Length 1-27/32"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-27/32" |
Size | T25 |
Details
Socket Type | Torx Bit |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Torx Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Description
Torx Bit Socket,3/8 In. D,T25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Sandwich Double Tuck Pointing 5" Diamond Blade (OX-PDTP-5)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- WESTWARD 1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL84)
- WILLIAMS 3/8" Drive, 17/32" SAE Socket, 12 Points (B-1217)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- Williams Sockets & Ratchets