Shop All Socket Sets
Williams
3/8" Drive Spark Plug Socket Set, 29 pcs
Mfr # WSMB-29FTB
Zoro # G7141526
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Drive Size 3/8"
- Number of Pieces 29
- Overall Length Various
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSMB-29FTB
- Zoro # G7141526
- UPC # 662459328137
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Material | Chrome Vanadium Steel |
Number of Pieces | 29 |
Finish | Chrome plated |
Item | Spark Plug Socket Set |
Number of Points | 6,12 |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (6) 3/8" Drive 6-Point Shallow Sockets of 1-1/32" Length: 1/4",5/16",3/8",7/16",1/2",9/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-9/32" Length: 7/8"; (9) 3/8" Drive 6-Point Shallow Sockets of 1-1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive 6-Point Shallow Sockets of 1-3/32" Length: 15mm; (1) 3/8" Drive 6-Point Shallow Sockets of 1-1/8" Length: 16mm; (2) 3/8" Drive 6-Point Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive 6-Point Shallow Sockets of 1-3/16" Length: 19mm; (1) Metal Tool Box |
Socket Type | Shallow |
Tether Ready | No |
Product Type | Socket/Tool Set,3/8" D,12Pt,29pcs,w/TLBx |
Description
Socket/Tool Set,3/8 In. D,12Pt,29pcs,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 20x4" (CF287PF)
- DRILL AMERICA m22x1.5 HSS Plug Tap and 20.50mm HSS 1/2" Shank Drill Bit (POUM22X1.5)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- TENG TOOLS 96 Piece Mixed Drive Socket Set (T1221-KIT1)
- Williams Sockets & Ratchets