Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-32FTB
Zoro # G7063975
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 8,12
- Drive Size 3/8"
- SAE or Metric SAE
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 11" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (3) 3/8" Drive Shallow 12-Point Sockets of 1-1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-9/32" Length: 7/8"; (3) 3/8" Drive Deep 12-Point Sockets of 2-1/8" Length: 3/8",7/16",1/2"; (2) 3/8" Drive Deep 12-Point Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep 12-Point Sockets of 2-5/8" Length: 11/16",3/4"; (2) 3/8" Drive Deep 12-Point Sockets of 2-3/4" Length: 13/16",7/8"; (5) 3/8" Drive Shallow Universal 12-Point Sockets of 1-25/32" Length: 3/8",7/16",1/2",9/16",1/2"; (2) 3/8" Drive Shallow 8-Point Sockets of 29/32" Length: 1/4",5/16"; (1) 3/8" Drive Shallow 8-Point Sockets of 15/16" Length: 3/8"; (1) Metal Tool Box
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1/4",5/16",3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSB-32FTB
- Zoro # G7063975
- UPC # 662459328113
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1/4",5/16",3/8" |
Overall Length | Various |
Details
Number of Points | 8,12 |
SAE or Metric | SAE |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 11" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (3) 3/8" Drive Shallow 12-Point Sockets of 1-1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-9/32" Length: 7/8"; (3) 3/8" Drive Deep 12-Point Sockets of 2-1/8" Length: 3/8",7/16",1/2"; (2) 3/8" Drive Deep 12-Point Sockets of 2-3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep 12-Point Sockets of 2-5/8" Length: 11/16",3/4"; (2) 3/8" Drive Deep 12-Point Sockets of 2-3/4" Length: 13/16",7/8"; (5) 3/8" Drive Shallow Universal 12-Point Sockets of 1-25/32" Length: 3/8",7/16",1/2",9/16",1/2"; (2) 3/8" Drive Shallow 8-Point Sockets of 29/32" Length: 1/4",5/16"; (1) 3/8" Drive Shallow 8-Point Sockets of 15/16" Length: 3/8"; (1) Metal Tool Box |
Item | Socket/Tool Set,3/8" D,12Pt,32pcs,w/TLBx |
Material | Chrome Vanadium Steel |
Socket Type | Deep, Shallow |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket/Tool Set,3/8 In. D,12Pt,32pcs,w/TLBx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84900)
- BNS Tap Guide (599-792-30)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- Williams Sockets & Ratchets