Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-32F
Zoro # G7148736
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 12
- Overall Length Various
- Finish Chrome plated
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1/4",5/8",3/8",7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSB-32F
- Zoro # G7148736
- UPC # 662459320728
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1/4",5/8",3/8",7/16" |
Details
Number of Points | 12 |
Finish | Chrome plated |
Material | High-Grade Chrome Vanadium Steel |
Includes | (3) 3/8" Drive Shallow Sockets Of 1 1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive Shallow Sockets Of 1 3/32" Length: 9/16"; (1) 3/8" Drive Shallow Sockets Of 1 1/8" Length: 5/8" ; (1) 3/8" Drive Shallow Sockets Of 1 5/32" Length: 11/16; (1) 3/8" Drive Shallow Sockets Of 1 3/16" Length: 3/4"; (1) 3/8" Drive Shallow Sockets Of 1 1/4" Length: 13/16"; (1) 3/8" Drive Shallow Sockets Of 1 9/32" Length: 7/8"; 8" Enclosed Head Ratchet,3" Extension,6" Extension,11" Extension,8-9/16" Flex Handle,Universal Joint With Metal Tool Box |
Socket Type | Drive Tool Set |
Item | Socket/Tool Set,3/8" D,12Pt,32pc,TLsOnly |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Socket/Tool Set,3/8" D,12Pt,32pc,TLsOnly |
Description
Socket/Tool Set,3/8 In. D,12Pt,32pc,TLsOnly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (39CG46)
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- GREAT NECK Micrometer Adjustable Torque Wr (MATW3)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- Williams Sockets & Ratchets