Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-23HF
Zoro # G7136888
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Deep, Shallow
- Number of Points 6
- SAE or Metric SAE
- Drive Size 3/8"
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-23HF
- Zoro # G7136888
- UPC # 662459320704
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Overall Length | Various |
Details
Socket Type | Deep, Shallow |
Number of Points | 6 |
SAE or Metric | SAE |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (3) 3/8" Drive Shallow 6-Point Sockets' of 1-1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-9/32" Length: 7/8" (3) 3/8" Drive 6-Point Deep Sockets' of 2-1/8"" Length: 3/8",7/16",1/2"; (2) 3/8" Drive 6-Point Deep Sockets' of 2-3/8"" Length: 9/16",5/8"; (2) 3/8" Drive 6-Point Deep Sockets' of 2-5/8"" Length: 11/16",3/4"; (2) 3/8" Drive 6-Point Deep Sockets' of 2-3/4" Length: 13/16",7/8" |
Item | Socket/Tool Set,3/8" D,6Pt,23pcs,TLsOnly |
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Description
Socket/Tool Set,3/8 In. D,6Pt,23pcs,TLsOnly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 75 ft. Inner Core Drum Cable (48-53-2778)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- EKLIND Screwdriver (91116)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Deep Socket Set (641717)
- Williams Socket Sets