Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-23FTB
Zoro # G7079515
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
- Number of Points 12
- Material Chrome Vanadium Steel
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (3) 3/8" Drive 12-Point Shallow Sockets of 1-1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-3/32" Length: 9/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-9/32" Length: 7/8" (3) 3/8" Drive 12-Point Deep Sockets of 2-1/8"" Length: 3/8",7/16",1/2"; (2) 3/8" Drive 12-Point Deep Sockets of 2-3/8"" Length: 9/16",5/8"; (2) 3/8" Drive 12-Point Deep Sockets of 2-5/8"" Length: 11/16",3/4"; (2) 3/8" Drive 12-Point Deep Sockets of 2-3/4" Length: 13/16",7/8"; (1) Metal Tool Box
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-23FTB
- Zoro # G7079515
- UPC # 662459328083
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Drive Size | 3/8" |
Overall Length | Various |
Details
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (3) 3/8" Drive 12-Point Shallow Sockets of 1-1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-3/32" Length: 9/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive 12-Point Shallow Sockets of 1-9/32" Length: 7/8" (3) 3/8" Drive 12-Point Deep Sockets of 2-1/8"" Length: 3/8",7/16",1/2"; (2) 3/8" Drive 12-Point Deep Sockets of 2-3/8"" Length: 9/16",5/8"; (2) 3/8" Drive 12-Point Deep Sockets of 2-5/8"" Length: 11/16",3/4"; (2) 3/8" Drive 12-Point Deep Sockets of 2-3/4" Length: 13/16",7/8"; (1) Metal Tool Box |
Finish | Chrome plated |
Socket Type | Deep, Shallow |
Item | Socket/Tool Set,3/8" D,12Pt,23pcs,w/TLBx |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Socket/Tool Set,3/8" D,12Pt,23pcs,w/TLBx |
Description
Socket/Tool Set,3/8 In. D,12Pt,23pcs,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bars, Rolling Head Pry Bar, 22 In. L (40104)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM150P10K)
- SKB Black Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6B-C)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 1/2" Drive Metric, 24 pcs (32941)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (354)
- Williams Socket Sets