Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-15FTB
Zoro # G7163549
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
- Socket Type Shallow
- Material Chrome Vanadium Steel
- Overall Length Various
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-15FTB
- Zoro # G7163549
- UPC # 662459328076
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Overall Length | Various |
Drive Size | 3/8" |
Details
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Item | Socket/Tool Set,3/8" D,12Pt,15pcs,w/TLBx |
Number of Points | 12 |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 11" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (4) 3/8" Drive Shallow Sockets of 1-1/32" Length: 3/8",7/16",1/2",9/16; (1) 3/8" Drive Shallow Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Sockets of 1-9/32" Length: 7/8" |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Description
Socket/Tool Set,3/8 In. D,12Pt,15pcs,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- JONARD TOOLS Modular Pass-Thrgh Crimping Tool for CAT (UC-4569)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Socket Set (MSB-16F)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- COUGAR PRO Set 3/8" Dr 49 Pc Set 6 Pt Std/Deep SA (A39)
- Williams Sockets & Ratchets