Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-15F
Zoro # G7142996
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material High-Grade Chrome Vanadium Steel
- Overall Length Various
- Finish Chrome plated
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-15F
- Zoro # G7142996
- UPC # 662459320681
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Details
Material | High-Grade Chrome Vanadium Steel |
Finish | Chrome plated |
Item | Socket/Tool Set,3/8" D,12Pt,15pc,TLsOnly |
Socket Type | Drive Tool Set |
SAE or Metric | SAE |
Includes | (3) 3/8" Drive Shallow Sockets Of 1 1/32" Length: 3/8",7/16",1/2"; (1) 3/8" Drive Shallow Sockets Of 1 3/32" Length: 9/16"; (1) Drive Shallow Sockets Of 1 1/8" Length: 5/8"; (1) Drive Shallow Sockets Of 1 5/32" Length: 11/16"; (1) Drive Shallow Sockets Of 1 3/16" Length: 3/4"; (1) Drive Shallow Sockets Of 1 1/4" Length: 13/16"; (1) Drive Shallow Sockets Of 1 9/32" Length: 7/8"; 8" Enclosed Head Ratchet,3" Extension,6" Extension,11" Extension,8-9/16" Flex Handle,Universal Joint With TB-102 Metal Box |
Number of Points | 12 |
Description
Socket/Tool Set,3/8 In. D,12Pt,15pc,TLsOnly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 1/4 in. Drive 44-Piece Socket and Bit Set with Mini Dual Flex Head Ratchet (9732)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FLAT RATCHET BOX WR 1" X 1-1/16" 15" (KHRB-3234)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- Williams Socket Sets