Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-13RC
Zoro # G7133309
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length Various
- Number of Points 12
- Includes (6) 3/8" Drive Shallow Sockets of 1-1/32" Length: 1/4",5/16",3/8",7/16",1/2",9/16"; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 7/8"; (1) 3/8" Drive Shallow Socket of 1-3/8" Length: 15/16"; (1) 3/8" Drive Shallow Socket of 1-13/32" Length: 1";
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-13RC
- Zoro # G7133309
- UPC # 662459320605
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/8" |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Details
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Includes | (6) 3/8" Drive Shallow Sockets of 1-1/32" Length: 1/4",5/16",3/8",7/16",1/2",9/16"; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 7/8"; (1) 3/8" Drive Shallow Socket of 1-3/8" Length: 15/16"; (1) 3/8" Drive Shallow Socket of 1-13/32" Length: 1"; |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Socket Type | Shallow |
Item | Standard Socket Set,3/8"D,12Pt,13pcs. |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,12Pt,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- HHIP Multi Function Mist Coolant Sprayer System (8401-0200)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- Williams Sockets & Ratchets