Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-12HFTB
Zoro # G7051707
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Size 3/8",7/16",1/2",9/16",5/8",11/16"3/4",13/16",7/8"
- Finish Chrome plated
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-12HFTB
- Zoro # G7051707
- UPC # 662459328069
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16"3/4",13/16",7/8" |
Overall Length | Various |
Details
Item | Socket/Tool Set,3/8" D,6Pt,13pcs.,w/TLBx |
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Points | 6 |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (3) 3/8" Drive Shallow 6-Point Sockets' of 1-1/32" Length: 3/8",7/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-9/32" Length: 7/8"; (1) Metal Tool Box |
Description
Socket/Tool Set,3/8 In. D,6Pt,13pcs.,w/TLBx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- RIDGID 6" L 3/4" Cap. End Wrench (E-6)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS Williams Deep Socket Set, 1/2" D, 6Pt 23pcs. Metric (32945)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- Williams Socket Sets