Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-12HF
Zoro # G7047498
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (3) 3/8" Drive Shallow 6-Point Sockets' of 1-1/32" Length: 3/8",7/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-9/32" Length: 7/8"
- Socket Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-12HF
- Zoro # G7047498
- UPC # 662459320667
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",5/8",11/16"3/4",13/16",7/8" |
Drive Size | 3/8" |
Details
Number of Points | 6 |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Item | Socket/Tool Set,3/8" D,6Pt,13pcs,TLsOnly |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (3) 3/8" Drive Shallow 6-Point Sockets' of 1-1/32" Length: 3/8",7/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-9/32" Length: 7/8" |
Socket Type | Shallow |
Finish | High Polished Chrome |
Description
Socket/Tool Set,3/8 In. D,6Pt,13pcs,TLsOnly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-10)
- KO-KEN Adaptor 3/8 Square 37.5mm Hole type 1/2 Sq. Drive (14433A)
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 57-Piece (5/32-9/16 in., 4-15 mm) (SKT03301)
- Williams Socket Sets