Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # WSB-10RC
Zoro # G6525289
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Number of Points 12
- Socket Type Shallow
- SAE or Metric SAE
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-10RC
- Zoro # G6525289
- UPC # 662459320582
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/8" |
Size | 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8 |
Details
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Socket Type | Shallow |
Item | Standard Socket Set,3/8"D,12Pt,10pcs. |
SAE or Metric | SAE |
Includes | (5) 3/8" Drive Shallow Sockets of 1-1/32" Length: 5/16",3/8",7/16,1/2",9/16"; (1) 3/8" Drive Shallow Sockets of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Sockets of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Sockets of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Sockets of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Sockets of 1-9/32" Length: 7/8" |
Finish | High Polished Chrome |
Description
Standard Socket Set,3/8 In.D,12Pt,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, M2 Steel (369311)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ83)
- Williams Socket Sets