Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # TSCS3813
Zoro # G6524537
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Industrial
- Includes (5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 3/8",7/16,1/2",9/16",5/8"; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 11/16",3/4"; (5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 10mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Turbo Sockets of 1-13/32" Length: 17mm
- Socket Type Turbo
- Drive Size 3/8"
- Size 3/8",7/16,1/2",9/16",5/8",11/16",3/4",10mm,12mm,13mm,14mm,15mm,17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TSCS3813
- Zoro # G6524537
- UPC # 662459324757
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 3/8",7/16,1/2",9/16",5/8",11/16",3/4",10mm,12mm,13mm,14mm,15mm,17mm |
Overall Length | Various |
Details
Finish | Black Industrial |
Includes | (5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 3/8",7/16,1/2",9/16",5/8"; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 11/16",3/4"; (5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 10mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Turbo Sockets of 1-13/32" Length: 17mm |
Socket Type | Turbo |
Item | Turbosocket Set,3/8" D,13pcs. |
SAE or Metric | SAE, Metric |
Description
Turbosocket Set,3/8 In. D,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5442)
- BON TOOL Bon 84-297 Hose, Rubber Contr Grade, 1/2" X 75 Foot (84-297)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 1/2" Drive Socket Set (WSS-30FTB)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS Socket Set, 11 Pieces, 3/4 Inch Dr, Deep, 3/4 Inch Size (JHWWSHD11HRC)
- K-TOOL INTERNATIONAL 3/8 in Drive Metric, 15 pcs (KTI27501)
- Williams Socket Sets