Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-20RC
Zoro # G7138586
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Finish High Polished Chrome
- Includes (9) 3/8" Drive Shallow Sockets Of 1 1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive Shallow Sockets Of 1 3/32" Length: 15mm; (1) 3/8" Drive Shallow Sockets Of 1 1/38" Length: 16mm; (2) 3/8" Drive Shallow Sockets Of 1 5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Sockets Of 1 3/16" Length: 19mm; (1) 3/8" Drive Shallow Sockets Of 1 7/32" Length:20mm; (1) 3/8" Drive Shallow Sockets Of 1 1/4" Length: 21mm; (1) 3/8" Drive Shallow Sockets Of 1 9/32" Length: 22mm; (1) 3/8" Drive Shallow Sockets Of 1 5/16" Length: 23mm; (1) 3/8" Drive Shallow Sockets Of 1 3/8" Length: 24mm; (1) 3/8" Drive Shallow Sockets Of 1 7/16" Length: 26mm
- SAE or Metric Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-20RC
- Zoro # G7138586
- UPC # 662459928870
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,26mm |
Details
Socket Type | Shallow |
Finish | High Polished Chrome |
Includes | (9) 3/8" Drive Shallow Sockets Of 1 1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive Shallow Sockets Of 1 3/32" Length: 15mm; (1) 3/8" Drive Shallow Sockets Of 1 1/38" Length: 16mm; (2) 3/8" Drive Shallow Sockets Of 1 5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Sockets Of 1 3/16" Length: 19mm; (1) 3/8" Drive Shallow Sockets Of 1 7/32" Length:20mm; (1) 3/8" Drive Shallow Sockets Of 1 1/4" Length: 21mm; (1) 3/8" Drive Shallow Sockets Of 1 9/32" Length: 22mm; (1) 3/8" Drive Shallow Sockets Of 1 5/16" Length: 23mm; (1) 3/8" Drive Shallow Sockets Of 1 3/8" Length: 24mm; (1) 3/8" Drive Shallow Sockets Of 1 7/16" Length: 26mm |
SAE or Metric | Metric |
Material | High-Grade Chrome Vanadium Steel |
Item | Standard Socket Set,3/8"D,12Pt,20pcs. |
Number of Points | 12 |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,12Pt,20pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x4-1/2 In (48-20-7410)
- BON TOOL Bon 27-196 Telegraph Digging Bar, 28 Lb 96" (27-196)
- PROTO 3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points (J5558)
- KO-KEN Universal Nut Setter 10mm 6 Point 150mm 1/4 Hex Drive (113UN.150-10)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- Williams Sockets & Ratchets