Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-18HFTB
Zoro # G7081761
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- SAE or Metric Metric
- Socket Type Shallow
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-18HFTB
- Zoro # G7081761
- UPC # 662459323293
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Overall Length | Various |
Drive Size | 3/8" |
Details
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Item | Socket/Tool Set,3/8" D,6Pt,18pcs.,w/TLBx |
Socket Type | Shallow |
Number of Points | 6 |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (9) 3/8" Drive Shallow 6-Point Sockets' of 1-1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/32" Length: 15mm; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-3/16" Length: 19mm ; (1) Metal Tool Box |
Finish | Chrome plated |
Description
Socket/Tool Set,3/8 In. D,6Pt,18pcs.,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS Socket/Tool Set, 17 Pieces, 6-Point, 1/4 Inch Dr (JHWMSM17HFTB)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. 12 Pt Sae Socket Set, W38500 (W38500)
- Williams Sockets & Ratchets