Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-18HF
Zoro # G7085681
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Socket Type Shallow
- Finish High Polished Chrome
- Number of Points 6
- Size 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MSB-18HF
- Zoro # G7085681
- UPC # 662459323231
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Drive Size | 3/8" |
Overall Length | Various |
Details
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Finish | High Polished Chrome |
Number of Points | 6 |
Item | Socket/Tool Set,3/8" D,6Pt,18pc,TLsOnly |
SAE or Metric | Metric |
Includes | (1) 8" Enclosed Head Radchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (10) 3/8" Drive Shallow Sockets Of 1-1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Sockets Of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets Of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Sockets Of 1-3/16" Length: 19mm; (1) Metal Tool Box |
Description
Socket/Tool Set,3/8 In. D,6Pt,18pc,TLsOnly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- KNIPEX Knipex KNP7421-8 8in. Ultra High Leverage Diagonal Cutter Pliers with 12 Degree Curved Head (KNP7421-8)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-52)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- Williams Socket Sets