Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-17FTB
Zoro # G7168659
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- Number of Points 12
- Finish High Polished Chrome
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Handle; (1) Universal Joint; (8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-17FTB
- Zoro # G7168659
- UPC # 662459323286
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/8" |
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Socket Type | Shallow |
Number of Points | 12 |
Finish | High Polished Chrome |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Handle; (1) Universal Joint; (8) 3/8" Drive Shallow Sockets of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm |
Material | Chrome Vanadium Steel |
Item | Socket/Tool Set,3/8" D,12Pt,17pcs,w/TLBx |
SAE or Metric | Metric |
Description
Socket/Tool Set,3/8 In. D,12Pt,17pcs,w/TLBx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5222B25)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 1/2" Drive Socket Set (50609)
- DURSTON MANUFACTURING SET TORX MASTER SKT 34PC (VITMS34PF)
- Williams Sockets & Ratchets