Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-17F
Zoro # G7066328
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
- Socket Type Shallow
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-17F
- Zoro # G7066328
- UPC # 662459323224
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Drive Size | 3/8" |
Details
Material | Chrome Vanadium Steel |
Item | Socket/Tool Set,3/8" D,12Pt,17pc,TLsOnly |
Finish | High Polished Chrome |
Socket Type | Shallow |
Number of Points | 12 |
Includes | (1) 8" Extension; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Hndle; (1) Universal joint; (7) 3/8" Drive Socket And Drive Tool Set Of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive Socket And Drive Tool Set Of 1-3/32" Length: 15mm; (1) 3/8" Drive Socket And Drive Tool Set Of 1-1/8" Length: 16mm; (2) 3/8" Drive Socket And Drive Tool Set Of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Socket And Drive Tool Set Of 1 3/16" Length: 19mm |
SAE or Metric | Metric |
Description
Socket/Tool Set,3/8 In. D,12Pt,17pc,TLsOnly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300XZ/8)
- Williams Socket Sets