Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # MSB-16FTB
Zoro # G7127316
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Size 8mm,9mm,10mm,11mm,12mm,13mm,14mm,16mm,17mm,18mm,20mm,21mm,22mm,24mm
- Overall Length Various
- Material High-Grade Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-16FTB
- Zoro # G7127316
- UPC # 662459323279
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,16mm,17mm,18mm,20mm,21mm,22mm,24mm |
Overall Length | Various |
Drive Size | 3/8" |
Details
Number of Points | 12 |
Material | High-Grade Chrome Vanadium Steel |
Finish | High Polished Chrome |
Includes | (7) 3/8" Drive Shallow Sockets Of 1 1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Drive Socket And Drive Tool Set Of 1 1/8" Length: 16mm; (2) 3/8" Drive Drive Shallow Sockets Of 1 5/32" Length: 17mm,18mm; (1) 3/8" Drive Drive Shallow Sockets Of 1 7/32" Length: 20mm; (1) 3/8" Drive Drive Shallow Sockets Of 1 1/4" Length: 21mm; (1) 3/8" Drive Drive Shallow Sockets Of 1 9/32" Length: 22mm; (1) 3/8" Drive Drive Shallow Sockets Of 1 3/8" Length: 24mm; 8" Enclosed Head Ratchet,3" Extension |
Socket Type | Shallow |
SAE or Metric | Metric |
Item | Socket/Tool Set,3/8" D,12Pt,16pc.,w/TLBx |
Description
Socket/Tool Set,3/8 In. D,12Pt,16pc.,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAWHEEL Pro Measuring Wheel, ft./10ths, with Carry (68900)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- WESTCOTT Ruler, Wood, 36 In (10425)
- ECLIPSE Rivet Converstion Kit, 6mm (72CK234-07)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-30FTB)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- Williams Socket Sets