Shop All Socket Sets
Williams
3/8" Drive Socket Set, 7 pcs
Mfr # WSBD-7RC
Zoro # G6527328
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Drive Size 3/8"
- SAE or Metric SAE
- Tether Ready No
- Product Type Socket Set,3/8" D,8 Pt,7pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSBD-7RC
- Zoro # G6527328
- UPC # 662459928863
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 7 |
Item | Socket Set |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Socket Set,3/8" D,8 Pt,7pcs. |
Description
Socket Set,3/8 In. D,8 Pt,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (507003)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- Williams Socket Sets