Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 50671
Zoro # G7072740
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Socket Type Bolt Compact Case Tool
- SAE or Metric SAE
- Includes (1) Locking Flexible Ratchet; (1) 3" Extension; (1) Adaptor; (19) 3/8" Drive Bolt Sockets Set
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50671
- Zoro # G7072740
- UPC # 662459506719
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Overall Length | 1-7/16" |
Drive Size | 3/8" |
Details
Item | Socket Set,22pcs. 3/8" D,Bolt Thru, |
Socket Type | Bolt Compact Case Tool |
SAE or Metric | SAE |
Includes | (1) Locking Flexible Ratchet; (1) 3" Extension; (1) Adaptor; (19) 3/8" Drive Bolt Sockets Set |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Description
Socket Set,22pcs. 3/8 In. D,Bolt Thru,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- GEDORE Contact File (8729)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/4" Drive Metric, 15 pcs (JHWMSH-15RC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 3/8" Drive Socket Set (50673)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- Williams Sockets & Ratchets