Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 50664
Zoro # G7142095
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",5/8"
- Finish Chrome plated
- Socket Type Deep, Shallow
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50664
- Zoro # G7142095
- UPC # 662459969217
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",5/8" |
Overall Length | Various |
Details
Item | Socket and Drive Tool Set,3/8" D,18pcs. |
Finish | Chrome plated |
Socket Type | Deep, Shallow |
Material | Chrome Vanadium Steel |
Number of Points | 6,12 |
Includes | (1) 7-3/4" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (3) 3/8" Drive Shallow 6-Point Sockets of 1" Length: 3/8",7/16",1/2"; (3) 3/8" Drive Shallow 6-Point Sockets of 1-1/16" Length: 9/16",5/8",11/16" (1) 3/8" Drive Shallow 6-Point Sockets of 1-1/8" Length: 3/4"; (7) 3/8" Drive Deep 12-Point Sockets of 2-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4; (1) 3/8" Drive Spark 12-Point Sockets of 2-27/32" Length: 13/16" |
SAE or Metric | SAE |
Tether Ready | No |
Description
Socket and Drive Tool Set,3/8 In. D,18pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- WRIGHT TOOL 3/4" Drive Impact Extension (6901)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 3/8" Drive Socket Set (50663)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211-TT)
- Williams Sockets & Ratchets