Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 50663
Zoro # G7075890
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Socket Type Shallow
- Overall Length Various
- SAE or Metric SAE
- Size 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50663
- Zoro # G7075890
- UPC # 662459506634
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8" |
Drive Size | 3/8" |
Details
Item | Socket and Drive Tool Set,3/8" D,15pcs. |
Number of Points | 6 |
Socket Type | Shallow |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Includes | (1) 7-34" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (5) 3/8" Drive Shallow 6-Point Sockets of 1" Length : 1/4",5/16",3/8",7/16",1/2"; (3) 3/8" Drive Shallow 6-Point Sockets of 1-1/16" Length: 9/16",5/8",11/16"; (2) 3/8" Drive Shallow 6-Point Sockets of 1-1/8" Length: 3/4",13/16"; (1) 3/8" Drive Shallow 6-Point Sockets of 1-7/32" Length: 7/8" |
Tether Ready | No |
Product Type | Socket and Drive Tool Set,3/8" D,15pcs. |
Description
Socket and Drive Tool Set,3/8 In. D,15pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (212-5-5PK)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-39F)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- GREY PNEUMATIC 1/2" Drive Spindle Nut Set, 5 pcs (1705SN)
- Williams Socket Sets