Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 31934
Zoro # G6525736
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Includes (8) 3/8" Drive Deep Sockets
- Drive Size 3/8"
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31934
- Zoro # G6525736
- UPC # 662459319340
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm |
Overall Length | 2-1/2" |
Details
Finish | High Polished Chrome |
Includes | (8) 3/8" Drive Deep Sockets |
Material | Chrome Vanadium Steel |
Item | Socket Set,3/8" D,8pcs. Metric |
SAE or Metric | Metric |
Socket Type | Deep |
Number of Points | 12 |
Tether Ready | No |
Description
Socket Set,3/8 In. D,8pcs. Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- TEKTON 3/8 Inch Drive Impact Universal Joint (SIA12102)
- MAKITA Oki-Mak Cb325 Brush Set (CB325)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- PRIME-LINE WORKPRO W074459 3/8 in. Socket Drive Extension Bar Set, Heat-Treated-Steel Single Pack (W074459)
- Williams Socket Sets