Shop All Socket Sets
This Product is Discontinued
Williams
3/8" Drive Socket Set (Discontinued)
Mfr # 31925
Zoro # G6525359
This Product is Discontinued
Key Features
- Material Chrome Vanadium Steel
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31925
- Zoro # G6525359
- UPC # 662459328991
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Overall Length | Various |
Details
Item | Standard Socket Set,3/8"D,12Pt,13pcs. |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Includes | (5) 3/8" Drive Shallow Sockets of 1" Length: 1/4",5/16",3/8",7/16",1/2"; (3) 3/8" Drive Shallow Sockets of 1-1/16" Length: 9/16",5/8",11/16"; (2) 3/8" Drive Shallow Sockets of 1-1/8" Length: 3/4",13/16"; (3) 3/8" Drive Shallow Sockets of 1-7/32" Length: 7/8",15/16",1" |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,12Pt,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.