Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 31912
Zoro # G6523730
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size T25,T27,T30,T40,T45,T47,T50
- SAE or Metric SAE
- Finish High Polished Chrome
- Overall Length 1-3/16"
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31912
- Zoro # G6523730
- UPC # 662459319128
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | T25,T27,T30,T40,T45,T47,T50 |
Overall Length | 1-3/16" |
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Socket Set,3/8" D,Torx Tamp Res,7pcs. |
Finish | High Polished Chrome |
Socket Type | Tamper Resist Torx Bit |
Includes | (7) 3/8" Drive Tamper Resistant Torx Bit Sockets |
Tether Ready | No |
Description
Socket Set,3/8 In. D,Torx Tamp Res,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2885001)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- Williams Socket Sets