Shop All Socket Sets
Williams
3/8" Drive Socket Set
Mfr # 31904
Zoro # G7143011
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Size 4mm,5mm,6mm,7mm,8mm,9mm,10mm
- Finish Black Industrial
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31904
- Zoro # G7143011
- UPC # 662459319043
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 4mm,5mm,6mm,7mm,8mm,9mm,10mm |
Overall Length | Various |
Details
Item | Socket Set,3/8" D,7 pcs. |
Socket Type | Hex Bit |
Finish | Black Industrial |
Includes | (4) 3/8" Drive Hex Bit Sockets of 1-27/32" Length: 4mm,5mm,6mm,7mm; (3) 3/8" Drive Hex Bit Sockets of 1-31/32" Length: 8mm,9mm,16mm,10mm |
SAE or Metric | Metric |
Number of Points | 6 |
Tether Ready | No |
Description
Socket Set,3/8 In. D,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- SUNEX 1/4" Drive Impact Socket 6 (812MDMG)
- STARRETT Combination Square W/Slc (C11H-12-4RW/SLC)
- BOSCH Switch (1607000748)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Socket Set (50671)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300XZ/8)
- Williams Socket Sets