Shop All Socket Sets
This Product is Discontinued
Williams
3/8" Drive Socket Set, 14 pcs (Discontinued)
Mfr # 31932
Zoro # G6525316
This Product is Discontinued
Key Features
- Includes (8) 3/8" Drive Shallow Sockets of 1" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow Sockets of 1-1/16" Length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow Sockets of 1-5/32" Length: 19mm
- Number of Pieces 14
- Finish High Polished Chrome
- Material Chrome Vanadium Steel
- Size 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31932
- Zoro # G6525316
- UPC # 662459319326
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Drive Size | 3/8" |
Overall Length | Various |
Details
Includes | (8) 3/8" Drive Shallow Sockets of 1" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow Sockets of 1-1/16" Length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow Sockets of 1-5/32" Length: 19mm |
Number of Pieces | 14 |
Finish | High Polished Chrome |
Material | Chrome Vanadium Steel |
Socket Type | Shallow |
Item | Socket Set |
Number of Points | 6 |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,6Pt,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.