Shop All Socket Sets
Williams
3/8" Drive Socket Set, 13 pcs
Mfr # WSB-13HRC
Zoro # G7160146
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
- Finish High Polished Chrome
- Includes (5) 3/8" Drive Shallow Sockets of 1-1/32" Length: 5/16",3/8",7/16,1/2"; (1) 3/8" Drive Shallow Socket of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 7/8"; (1) 3/8" Drive Shallow Socket of 1-3/8" Length: 15/16"; (1) 3/8" Drive Shallow Socket of 1-13/32" Length: 1"
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-13HRC
- Zoro # G7160146
- UPC # 662459320612
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Drive Size | 3/8" |
Overall Length | Various |
Details
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Includes | (5) 3/8" Drive Shallow Sockets of 1-1/32" Length: 5/16",3/8",7/16,1/2"; (1) 3/8" Drive Shallow Socket of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 3/4"; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 13/16"; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 7/8"; (1) 3/8" Drive Shallow Socket of 1-3/8" Length: 15/16"; (1) 3/8" Drive Shallow Socket of 1-13/32" Length: 1" |
Item | Socket Set |
Number of Points | 6 |
Socket Type | Shallow |
Number of Pieces | 13 |
Tether Ready | No |
Product Type | Standard Socket Set,3/8"D,6Pt,13pcs. |
Description
Standard Socket Set,3/8 In.D,6Pt,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- RYOBI T Handle Wrench (513667001)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 1/2" Drive Deep Socket Set (MSSD-12RC)
- WRIGHT TOOL 3/8" Drive SAE, 31 pcs (339)
- Williams Socket Sets