Shop All Bit Socket Sets
Williams
3/8" Drive Socket Hex Bit Set, 17 pcs
Mfr # MSB-17RC
Zoro # G7063981
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Number of Pieces 17
- Includes (10) 3/8" Drive Shallow Sockets of 1-1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm; (1) 3/8" Drive Shallow Socket of 1-7/32" Length: 20mm; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 21mm; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 22mm
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-17RC
- Zoro # G7063981
- UPC # 662459323200
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm |
Details
Finish | High Polished Chrome |
Number of Pieces | 17 |
Includes | (10) 3/8" Drive Shallow Sockets of 1-1/32" Length: 6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm; (1) 3/8" Drive Shallow Socket of 1-1/8" Length: 16mm; (2) 3/8" Drive Shallow Sockets of 1-5/32" Length: 17mm,18mm; (1) 3/8" Drive Shallow Socket of 1-3/16" Length: 19mm; (1) 3/8" Drive Shallow Socket of 1-7/32" Length: 20mm; (1) 3/8" Drive Shallow Socket of 1-1/4" Length: 21mm; (1) 3/8" Drive Shallow Socket of 1-9/32" Length: 22mm |
Item | Socket Hex Bit Set |
Number of Points | 12 |
Sub-Category | Williams |
Socket Type | Shallow |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Description
Standard Socket Set,3/8 In.D,12Pt,17pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- CRESCENT 27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set (CSWS3C)
- PROJECT PARTNERS Wrench, Adjustable, 6" (70821)
- STEELMAN Impact Bit Set, 50 Pieces (78633)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4770-12)
- URREA Torx Short Socket, Torx(R), 10 pcs (5200TX)
- Williams Sockets & Ratchets