Shop All Bit Socket Sets
Williams
3/8" Drive Socket Bit Set, 29 pcs
Mfr # MSB-29HF
Zoro # G7076609
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Chrome plated
- Number of Pieces 29
- Includes (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (7) 3/8" Shallow 6-Points of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Shallow 6-Point of 1-3/32" Length: 15mm; (1) 3/8" Shallow 6-Point of 1-1/8" Length: 16mm; (2) 3/8" Shallow 6-Points of 1-5/32" Length: 17mm,18mm; (1) 3/8" Shallow 6-Point of 1-3/16" Length: 19mm; (6) 3/8" Drive Deep Sockets' of 2-1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets' of 2-3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets' of 2-21/32" Length: 17mm,18mm,19mm
- Size 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-29HF
- Zoro # G7076609
- UPC # 662459323255
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Overall Length | Various |
Details
Finish | Chrome plated |
Number of Pieces | 29 |
Includes | (1) 8" Enclosed Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; (7) 3/8" Shallow 6-Points of 1-1/32" Length: 8mm,9mm,10mm,11mm,12mm,13mm,14mm; (1) 3/8" Shallow 6-Point of 1-3/32" Length: 15mm; (1) 3/8" Shallow 6-Point of 1-1/8" Length: 16mm; (2) 3/8" Shallow 6-Points of 1-5/32" Length: 17mm,18mm; (1) 3/8" Shallow 6-Point of 1-3/16" Length: 19mm; (6) 3/8" Drive Deep Sockets' of 2-1/8" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (3) 3/8" Drive Deep Sockets' of 2-3/8" Length: 14mm,15mm,16mm; (3) 3/8" Drive Deep Sockets' of 2-21/32" Length: 17mm,18mm,19mm |
Item | Socket Bit Set |
Material | Chrome Vanadium Steel |
Socket Type | Deep, Shallow |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Description
Socket/Tool Set,3/8 In. D,6Pt,29pcs,TLsOnly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- DRILL AMERICA #9 Carbon Steel Screw Extractor (DEWEZ9)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Shallow Socket Set - SAE 6-Pt (752044X)
- Williams Sockets & Ratchets