Shop All Socket Sets
Williams
3/8" Drive SAE, Metric, 29 pcs
Mfr # WSMB-29F
Zoro # G7052468
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Vanadium Steel
- Number of Pieces 29
- Finish High Grade Chrome
- Includes (29) 3/8" Drive Socket and Drive tool Set 8" Enclosed Head Ratchet; (2) 3", 6" Extension; (1) Universal Joint; Shallow 6 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6mm, 7mm, 8mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Shallow 12 Point Socket: 5/8", 11/16", 3/4", 13/16", 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSMB-29F
- Zoro # G7052468
- UPC # 662459320742
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket and Drive Tool Set |
Material | Vanadium Steel |
Number of Pieces | 29 |
Finish | High Grade Chrome |
Includes | (29) 3/8" Drive Socket and Drive tool Set 8" Enclosed Head Ratchet; (2) 3", 6" Extension; (1) Universal Joint; Shallow 6 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 6mm, 7mm, 8mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Shallow 12 Point Socket: 5/8", 11/16", 3/4", 13/16", 7/8" |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Tether Ready | No |
Description
Socket/Tool Set,3/8 In. D,12Pt,29pc,TLsOnly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Ball End Wrench, 17mm, Long Length, L S (BND15786)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- Williams Socket Sets