Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Williams
3/8" Drive, SAE Crowfoot Flare Nut, 3/8" D, 1-1/16" Flare Nut, Stain Chrome (Discontinued)
Mfr # BCF34
Zoro # G6527179
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-1/16"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BCF34
- Zoro # G6527179
- UPC # 662459319678
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-1/16" |
Details
Item | Crowfoot Flare Nut,3/8" D,1-1/16" |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | Stain Chrome |
Standard | ASME B107.21 Type 1 Class 1 |
Description
Crowfoot Flare Nut,3/8 In. D,1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.