Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10726
Zoro # G7086600
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 2"
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10726
- Zoro # G7086600
- UPC # 662459340009
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 2" |
Overall Length | 3" |
Details
Item | Crowfoot Wrench,3/8" D,2" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,2 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- COUNCIL TOOL Handle, Sledge Hammer, 36 In (70-025)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/16 FLARE NUT - CHROME (MT4114)
- K TOOL INTL 6-Piece Air Hammer Drifts Set (SF-5039)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 23mm, Open End Open End (10773)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Flare Nut Crowfoot Wrench (WCF16210)
- Williams Crowfoot Socket Wrenches