Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10719
Zoro # G7035659
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-9/16"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10719
- Zoro # G7035659
- UPC # 662459339935
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-9/16" |
Overall Length | 2-1/2" |
Details
Item | Crowfoot Wrench,3/8" D,1-9/16" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,1-9/16 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5356CF)
- Williams Sockets & Ratchets