Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10724
Zoro # G7092508
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1-7/8"
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10724
- Zoro # G7092508
- UPC # 662459339980
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1-7/8" |
Overall Length | 2-3/4" |
Details
Item | Crowfoot Wrench,3/8" D,1-7/8" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,1-7/8 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10711)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- PROTO 3/8" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4980CF)
- Williams Crowfoot Socket Wrenches