Shop All Crowfoot Socket Wrenches
Williams
3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End
Mfr # 10774
Zoro # G7142269
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 24mm
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10774
- Zoro # G7142269
- UPC # 662459340160
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 24mm |
Overall Length | 2-1/8" |
Details
Item | Crowfoot Wrench,3/8" D,24mm,Open End |
Head Style | Open End |
SAE or Metric | Metric |
Number of Pieces | 1 |
Standard | ANSI B107.110 |
Description
Crowfoot Wrench,3/8 In. D,24mm,Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" (744)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- WILLIAMS 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10720)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- WILLIAMS 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10719)
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Flare Nut Crowfoot Wrench (WCF16214)
- Williams Sockets & Ratchets