Shop All Socket Sets
Williams
3/8" Drive Metric, 39 pcs
Mfr # MSB-39FTB
Zoro # G7034645
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Grade Chrome
- Includes (39) 3/8" Drive Socket and Drive tool Set, (1) 8" Enclosed Head Ratchet; (3) Extension 3", 6", 11"; (1) 8" Flexible Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; Deep 6-Point Socket 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Shallow 12 Point Socket 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Pieces 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MSB-39FTB
- Zoro # G7034645
- UPC # 662459323323
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket and Drive Tool Set |
Finish | High Grade Chrome |
Includes | (39) 3/8" Drive Socket and Drive tool Set, (1) 8" Enclosed Head Ratchet; (3) Extension 3", 6", 11"; (1) 8" Flexible Extension; (1) 8-9/16" Flex Handle; (1) Universal Joint; Deep 6-Point Socket 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Shallow 12 Point Socket 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm |
SAE or Metric | Metric |
Number of Pieces | 39 |
Measurement Type | Metric |
Material | Vanadium Steel |
Tether Ready | No |
Product Type | Socket/Tool Set,3/8" D,12Pt,39pcs,w/TLBx |
Description
Socket/Tool Set,3/8 In. D,12Pt,39pcs,w/TLBx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- BON TOOL Bon 11-626 Duckbill Trowel, 10" X 2" Wood Handle (11-626)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- WILLIAMS 3/8" Drive Socket Set (MSB-29HFTB)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- Williams Socket Sets