Shop All Socket Sets
Williams
3/8" Drive Metric, 14 pcs
Mfr # 31936
Zoro # G7129407
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Includes (14) 3/8" Drive Shallow 12-Point Sockets Set
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 31936
- Zoro # G7129407
- UPC # 662459319364
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Finish | High Polished Chrome |
Item | Socket Set |
Includes | (14) 3/8" Drive Shallow 12-Point Sockets Set |
Measurement Type | Metric |
Number of Pieces | 14 |
Number of Points | 12 |
Tether Ready | No |
Product Type | Socket Set,3/8" D,14 pcs. Metric |
Description
Socket Set,3/8 In. D,14 pcs. Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/8" Tip Size, 8 1/2 in Long, 49/64 in Short (19224)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- SUNEX SKT SET1/4" DR 9 PC UNIVERSAL STAR (SU9912)
- Williams Socket Sets