Shop All Impact Socket Sets
Williams
3/8" Drive Impact Socket Set
Mfr # WS-2-8
Zoro # G7053895
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (3) 3/8" Drive Shallow Impact Sockets of 1-1/32 Length: 5/16",3/8",7/16"; (1) 3/8" Drive Shallow Impact Socket of 1-1/16" Length: 1/2"; (1) 3/8" Drive Shallow Impact Socket of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow Impact Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Impact Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Impact Socket of 1-3/16" Length: 3/4"
- Size 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WS-2-8
- Zoro # G7053895
- UPC # 662459324009
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4" |
Overall Length | Various |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (3) 3/8" Drive Shallow Impact Sockets of 1-1/32 Length: 5/16",3/8",7/16"; (1) 3/8" Drive Shallow Impact Socket of 1-1/16" Length: 1/2"; (1) 3/8" Drive Shallow Impact Socket of 1-3/32" Length: 9/16"; (1) 3/8" Drive Shallow Impact Socket of 1-1/8" Length: 5/8"; (1) 3/8" Drive Shallow Impact Socket of 1-5/32" Length: 11/16"; (1) 3/8" Drive Shallow Impact Socket of 1-3/16" Length: 3/4" |
Item | Impact Socket Set,3/8" D,6Pt 8pcs. |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Tether Ready | No |
Description
Impact Socket Set,3/8 In. D,6Pt 8pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 1500-Watt Heat Gun (PC1500HG)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F6---21)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- WILLIAMS 3/4" Drive Impact Socket Set, SAE, 7 pcs (WS-16-7H)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- Williams Sockets & Ratchets