Shop All Impact Socket Sets
Williams
3/8" Drive Impact Socket Set, Metric, 13 pcs
Mfr # MS-2-13H
Zoro # G7065847
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black
- SAE or Metric Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MS-2-13H
- Zoro # G7065847
- UPC # 662459902672
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (18) 3/8" Drive 6 Point Impact Socket Set: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Impact Socket Set |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket Set,3/8" D,6Pt 13pcs. |
Description
Impact Socket Set,3/8 In. D,6Pt 13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" Collet For 1/4" Air Grinder (7600-1001)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- HOUGEN 11/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18122)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-19RC)
- WILLIAMS Williams Standard Socket Set, 3/8"D, 6Pt, 10pcs. (WSB-10HRC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-12-8)
- ASTRO PNEUMATIC SKT SET1/2" DR 13 PC SAE DEEP WALL IMP (AODI41213)
- Williams Impact Socket Sets