Shop All Impact Socket Sets
Williams
3/8" Drive Impact Socket Set
Mfr # 36924
Zoro # G7163865
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- SAE or Metric Metric
- Includes (13) 3/8" Drive Deep Impact Sockets
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36924
- Zoro # G7163865
- UPC # 662459343192
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Finish | Black Industrial |
SAE or Metric | Metric |
Includes | (13) 3/8" Drive Deep Impact Sockets |
Item | Deep Impact Socket Set,3/8"D,12Pt,13pcs. |
Sub-Category | Williams |
Socket Type | Impact Deep |
Number of Points | 6 |
Tether Ready | No |
Description
Deep Impact Socket Set,3/8 In.D,12Pt,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-HEX-1250x12)
- HYDE Floor Scraper, Stiff, 3", Carbon Steel (19200)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X30)
- WILLIAMS Impact Socket Set, Deep, 1/2"Dr, 6Pt, 24 Pcs (MS-14-24RC)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- WILLIAMS Socket Set, 16 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS-1416RC)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- Williams Impact Socket Sets