Shop All Impact Socket Sets
Williams
3/8" Drive Impact Socket Set
Mfr # 36922
Zoro # G6523870
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (12) 3/8" Drive Deep Impact Sockets
- Socket Type Impact Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36922
- Zoro # G6523870
- UPC # 662459343178
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4"13/16",7/8",15/16",1" |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (12) 3/8" Drive Deep Impact Sockets |
Item | Deep Impact Socket Set,3/8" D,12Pt,12pcs |
Socket Type | Impact Deep |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Description
Deep Impact Socket Set,3/8 In. D,12Pt,12pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL458PF)
- BOSTITCH Check Pawl (N70149)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- WILLIAMS 3/4" Drive Impact Socket Set, SAE, 7 pcs (WS-16-7H)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- WILLIAMS Williams Standard Socket Set, 3/8"D, 6Pt, 10pcs. (WSB-10HRC)
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- Williams Sockets & Ratchets