Shop All Impact Socket Sets
This Product is Discontinued
Williams
3/8" Drive Impact Socket Set (Discontinued)
Mfr # 36908
Zoro # G6523861
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- SAE or Metric Metric
- Includes (10) 1/2" Drive Deep Impact Sockets
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36908
- Zoro # G6523861
- UPC # 662459369086
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Overall Length | 2-1/2" |
Details
Finish | Black Industrial |
SAE or Metric | Metric |
Includes | (10) 1/2" Drive Deep Impact Sockets |
Item | Deep Impact Socket Set,3/8" D,6Pt,10pcs. |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Impact Deep |
Tether Ready | No |
Description
The Williams 36908 3/8" Drive Impact Socket Set is a durable set of impact sockets designed to tackle the toughest jobs. These high-quality sockets are crafted from premium materials and provide excellent performance, as well as value for money. This impact socket set features black industrial finish that not only looks great but also offers maximum protection against corrosion and wear. The deep impact sockets come in metric sizes ranging from 10mm to 19mm, so you will have all the tools you need for your project. Each socket has 6 points and a total length of 2 1/2". When it comes to heavy duty work, you can't go wrong with this Williams 36908 3/8" Drive Impact Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.