Shop All Impact Socket Sets
This Product is Discontinued
Williams
3/8" Drive Impact Socket Set (Discontinued)
Mfr # 36906
Zoro # G7067411
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish Black Industrial
- SAE or Metric Metric
- Includes (4) 3/8" Drive Shallow 6-Point Sockets' of 1" length: 10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow 6-Point Sockets' of 1-1/16" length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 19mm
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36906
- Zoro # G7067411
- UPC # 662459369062
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
Finish | Black Industrial |
SAE or Metric | Metric |
Includes | (4) 3/8" Drive Shallow 6-Point Sockets' of 1" length: 10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow 6-Point Sockets' of 1-1/16" length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow 6-Point Sockets' of 1-5/32" Length: 19mm |
Item | Impact Socket Set,3/8" D,6Pt Met 10pcs. |
Socket Type | Impact |
Sub-Category | Williams |
Number of Points | 6 |
Tether Ready | No |
Description
Impact Socket Set,3/8 In. D,6Pt Met 10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.