Shop All Impact Sockets
Williams
3/8" Drive Impact Socket High Polished Chrome
Mfr # 36224
Zoro # G7039545
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-5/8"
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36224
- Zoro # G7039545
- UPC # 662459318367
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-5/8" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | High Polished Chrome |
Socket Type | Universal |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Univ Impact Socket,3/8" D,6Pt,SAE 3/4" |
Description
Univ Impact Socket,3/8 In. D,6Pt,SAE 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163PF)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-610)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- Williams Impact Sockets