Shop All Impact Sockets
Williams
3/8" Drive Impact Socket High Polished Chrome
Mfr # 36216
Zoro # G7070771
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/3"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 36216
- Zoro # G7070771
- UPC # 662459318329
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/3" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | High Polished Chrome |
Sub-Category | Williams |
Socket Type | Universal |
Category Type | Impact Socket |
Description
Univ Impact Socket,3/8 In. D,6Pt,SAE 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TurboShear Drill Accessory, 7 in. (TSCM)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 13m (54PN94)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 3/4" (BL11132-3)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36224)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38240)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 21 MM Size (JHW12M-621)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35414)
- WESTWARD 3/8 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LYU1)
- Williams Sockets & Ratchets