Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # JHW12M-613
Zoro # G6526829
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/8"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW12M-613
- Zoro # G6526829
- UPC # 662459250865
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/8" |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" D,6Pt 13mm |
Description
Deep Impact Socket,3/8 In. D,6Pt 13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-615)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- Williams Sockets & Ratchets