Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36923
Zoro # G6525666
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/8"
- Size 7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 36923
- Zoro # G6525666
- UPC # 662459343185
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Finish | Black Industrial |
Includes | (13) 3/8" Drive Shallow Impact Sockets |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Impact Socket,3/8" D,13pcs. 12Pt |
Description
Impact Socket,3/8 In. D,13pcs. 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rev (CMMT42417)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-611)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 21 MM Size (JHW12M-621)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-623)
- PROTO 1 in Drive Impact Socket 75 mm Size 6 pt Standard Depth, Black Oxide (J10075M)
- Williams Sockets & Ratchets