Shop All Impact Sockets
Williams
3/8" Drive Impact Socket Black Industrial
Mfr # 36616
Zoro # G6525639
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/8"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 36616
- Zoro # G6525639
- UPC # 662459341471
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Description
Impact Socket,3/8 In. D,16mm 12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- BETA Combination Wrench, 1/2" (000420113)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-626)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- Williams Sockets & Ratchets